Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Taper Bushing, Series P1, 3/4 In

  • Mfr # P1 X 3/4

  • Zoro # G3705764


product price: $22.85
/ea

Key Features

Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
P1
Bore Dia.
3/4 in
Length
1.938 in
Dimension U
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1 X 3/4
Zoro #
G3705764
UPC #
637363079826
Country of Origin
India

Dimensions

Bore Dia.
3/4 in
Length
1.938 in
Dimension U
13/32 in
Dimension V
2 7/16 in
Dimension D Small End
1.8555 in
Dimension D Large End
1.938 in
Dimension T
1 17/32 in
Bolt Circle Dia.
2.4375 in
Dimension L
1 15/16 in
Bore Diameter
3/4 in
Bolt Circle Diameter
2.44 in
Overall Diameter
3 in
Bushing Diameter
1.938 in
Length Less Flange
1.531 in
Barrel Diameter
1.856 in
Keyway Width
3/16 in
Flange Width
13/32 in
Keyway Height
3/32 in

Details

Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
P1
SAE Grade
G3000
Flange Type
Solid
Material
Steel
Taper
3/4 in Per ft
External Key
On Bushing Provides Positive Drive
Item
Split Taper Bushing
Includes
(3) Cap Screws
System of Measurement
Inch
Bushing Type
Split Taper
For Shaft Type
Keyed
Fastener Tightening Torque Capacity
192 in-lb

Description

Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P1, Bore Diameter 3/4 in, Length 1.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 1.531 in, Material Steel, Overall Diameter 3 in, SAE Grade G3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.