Shop POWERDRIVE
See all product information
Create Account
ST Bushing, Q1, 7/8 in B Dia, 2.5 in L
- Mfr # Q1 X 7/8
- Zoro # G3667587
product price:Â
$
38.59
/ea
Key Features
Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
Q1
Bore Dia.
7/8 in
Length
2.5 in
Dimension L
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q1 X 7/8
- Zoro #
- G3667587
- UPC #
- 637363214050
- Country of Origin
- India
- Item - Tapered and QD Bushings
- Split Taper Bushing
- Bore Bushing Series
- Q1
- SAE Grade
- G3000
- Includes
- (3) Cap Screws
- External Key
- On Bushing Provides Positive Drive
- Flange Type
- Solid
- Item
- Split Taper Bushing
- Taper
- 3/4 in Per ft
- Material
- Steel
- System of Measurement
- Inch
- Bushing Type
- Split Taper
- Fastener Tightening Torque Capacity
- 348 in-lb
- For Shaft Type
- Keyed
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Bore Dia.
- 7/8 in
- Length
- 2.5 in
- Dimension L
- 2 1/2 in
- Dimension D Large End
- 2.875 in
- Dimension U
- 1 7/32 in
- Dimension V
- 3 3/8 in
- Dimension T
- 1 31/32 in
- Bolt Circle Dia.
- 3.375 in
- Dimension D Small End
- 2.7657 in
- Bolt Circle Diameter
- 3.38 in
- Barrel Diameter
- 2.766 in
- Keyway Height
- 3/32 in
- Overall Diameter
- 4.125 in
- Bushing Diameter
- 2.875 in
- Keyway Width
- 3/16 in
- Flange Width
- 17/32 in
- Length Less Flange
- 1.969 in
- Bore Diameter
- 7/8 in
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q1, Bore Diameter 7/8 in, Length 2.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 1.969 in, Material Steel, Overall Diameter 4.125 in, SAE Grade G3000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.