V-Belt Rule
Mfr # 3839 BELT RULE
Zoro # G1633545
product price: $80.29
/ea
Free Shipping & Returns
Key Features
For Use With
3L/4L/5L/A/B/3V/5V V-Belts up to 100 in
Includes
Aluminum Slide Adjustment, Wall Mounting Holes
For Maximum Belt Length
100 in
For Belt Trade Size
3L, 3V, 4L, 5L, 5V, A, B
Product Type
Belt Rule
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3839 BELT RULE
Zoro #
G1633545
UPC #
637363283414
Country of Origin
India
Dimensions
For Maximum Belt Length
100 in
For Belt Trade Size
3L, 3V, 4L, 5L, 5V, A, B
Details
Item
V-Belt Rule
For Use With
3L/4L/5L/A/B/3V/5V V-Belts up to 100 in
Includes
Aluminum Slide Adjustment, Wall Mounting Holes
Product Type
Belt Rule
For Belt Type
V
Includes Batteries
No
Description
V-Belt Rule, Includes Aluminum Slide Adjustment, Wall Mounting Holes, For Belt Trade Size 3L, 3V, 4L, 5L, 5V, A, B, For Belt Type V, For Maximum Belt Length 100 in, Includes Batteries No, Product Type Belt Rule
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.