Air Curtain, Heated, Drive Thru Window, ZPTW, 24in wide

  • Mfr # ZPTW-24-EH-120/1/60

  • Zoro # G516261183


product price:  $1,020.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Width
24 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZPTW-24-EH-120/1/60
Zoro #
G516261183
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in

Details

Material
Stainless Steel
Item
Air Curtain
Voltage
120V

Description

Powered Aire's Heated ZPTW is specifically designed to stop outside air and vehicle fumes from infiltrating a drive-thru window.


  • Air curtain designed specifically for drive-thru windows
  • This air curtain is ideal for restaurant, banking, pharmaceutical and other drive-thru applications
  • Air door that effectively separates indoor and outdoor environments
  • Air barrier prevents the infiltration of car exhaust, dust and debris
  • Prevents flying insects from entering through drive-through/pass thru windows
  • Engineered exclusively for drive-thru windows, this air curtain ensures optimal performance.
  • Designed to enhance drive-thru windows, this air curtain provides effective environmental separation.
  • Engineered for efficient use in restaurant, financial, pharmaceutical, and other drive-thru applications.
  • A versatile air curtain suited for various drive-thru setups, including restaurants, banks, and pharmaceutical facilities.
  • Prevents outdoor contaminants like vehicle emissions, dust, and debris from entering.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.