Air Curtain, Unheated, Drive Thru Window, ZPTW, 24in wide

  • Mfr # ZPTW-24-U-120/1/60

  • Zoro # G416261115


product price:  $675.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Width
24 in
Material
Stainless Steel
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZPTW-24-U-120/1/60
Zoro #
G416261115
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in

Details

Item
Air Curtain
Material
Stainless Steel
Voltage
120 V

Description

Powered Aire's unheated ZPTW is specifically designed to stop outside air and vehicle fumes from infiltrating a drive-thru window.


  • Air curtain designed specifically for drive-thru windows
  • This air curtain is ideal for restaurant, banking, pharmaceutical and other drive-thru applications
  • Air door that effectively separates indoor and outdoor environments
  • Air barrier prevents the infiltration of car exhaust, dust and debris
  • Prevents flying insects from entering through drive-through/pass thru windows
  • Engineered exclusively for drive-thru windows, this air curtain ensures optimal performance.
  • Designed to enhance drive-thru windows, this air curtain provides effective environmental separation.
  • Engineered for efficient use in restaurant, financial, pharmaceutical, and other drive-thru applications.
  • A versatile air curtain suited for various drive-thru setups, including restaurants, banks, and pharmaceutical facilities.
  • Prevents outdoor contaminants like vehicle emissions, dust, and debris from entering.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.