Zoro Homepage

Heated, Commercial, ZCE, 60in

  • Mfr # ZCE-1-60E-240/3/60

  • Zoro # G316260492


product price: $2,275.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Voltage
240V
Material
Stainless Steel
Width
60 in
Air Curtain Heated
Electric
Includes
Door Switch and Remote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCE-1-60E-240/3/60
Zoro #
G316260492
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in

Details

Voltage
240V
Item
Air Curtain
Material
Stainless Steel
Air Curtain Heated
Electric
Includes
Door Switch and Remote

Description

The heated Customer Entrance Door air curtain from Powered Aire is specially designed for high-traffic retail facilities where customer satisfaction is key. ZCE creates a barrier to keep conditioned air inside the building and unconditioned/unwanted elements out. It also maximizes employee and customer comfort. The ZCE has a gentle airflow and its unique plenum design helps make it one of the quietest air curtains in the industry. The ZCE is capable of being used as an exception to vestibules, having met all the criteria set forth in various codes. It has also been tested in accordance with the ANSI/AMCA 220 Standard.


  • Vestibule exception air curtain for commercial and retail doors
  • This air curtain prevents outside air from entering conditioned indoor environments
  • Air curtain helps improve energy savings by lessening load on HVAC systems
  • Enhances indoor air quality by preventing infiltration of outside air, dust, exhaust and debris
  • Stops flying insects from entering indoor environments
  • Specialized air curtain for commercial and retail doors, meeting vestibule exception requirements.
  • A vestibule exception air barrier tailored for retail and commercial entrances.
  • By forming a protective airflow, this air curtain prevents outside air from entering regulated indoor spaces.
  • Designed to maintain indoor air quality, this air curtain stops external air from entering conditioned environments.
  • Blocks airborne pests from entering interior areas.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.