Zoro Homepage

Heated, IndustrialClimateControl, ZCC, 60in

  • Mfr # ZCC-1-60E-575/3/60

  • Zoro # G316260751


product price: $2,520.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Air Curtain Heated
Electric
Material
Stainless Steel
Width
60 in
Voltage
575V
Includes
Door Switch and Remote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCC-1-60E-575/3/60
Zoro #
G316260751
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in

Details

Air Curtain Heated
Electric
Material
Stainless Steel
Item
Air Curtain
Voltage
575V
Includes
Door Switch and Remote

Description

Powered Aire's heated ZCC a climate control air curtain. Maintaining interior temperature, especially near doorways, is a challenge shared by building designers as well as building owners. The Climate Control Series is the most effective solution to this problem. Durable stainless steel construction, noise reducing plenum discharge, and a wide variety of heating options make this series the optimal choice for commercial and light industrial doors. The ZCC effectively blocks unwanted outside elements such as cold/hot/humid air, dust, debris, exhaust and flying insects.


  • Industrial air curtain for small docks and industrial doors.
  • Ideal for interior separation in climate-controlled rooms or exterior separation to prevent entrance of unwanted outdoor elements
  • Improves energy savings by reducing heating and cooling costs
  • Enhances indoor air quality by preventing infiltration of outside air, dust, exhaust and debris
  • Creates a barrier to keep flying insects outside
  • Reliable industrial air curtain built for small-scale docks and warehouse doors
  • Engineered for industrial settings, this air curtain is ideal for small docks and facility doors.
  • Perfect for maintaining interior separation in climate-controlled spaces or blocking unwanted outdoor elements
  • Provides reliable separation for controlled indoor spaces and prevents outside interference.
  • Helps maintain cleaner indoor air by preventing the intrusion of external pollutants.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.