Zoro Homepage

Heated, LowProfile, ZMP, 108in

  • Mfr # ZMP-3-108E-480/3/60

  • Zoro # G316260591


product price: $4,501.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Air Curtain Heated
Electric
Includes
Door Switch
Material
Stainless Steel
Width
108 in
Voltage
480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMP-3-108E-480/3/60
Zoro #
G316260591
UPC #
-
Country of Origin
United States

Dimensions

Width
108 in

Details

Air Curtain Heated
Electric
Includes
Door Switch
Material
Stainless Steel
Item
Air Curtain
Voltage
480V

Description

The heated version of Powered Aires unit offers the same versatility found in the unheated version but also provides a heating component to improve comfort for workers and customers. The unit is also capable of being used as a secondary heating device. The heated MP can be used in areas with limited overhead space due to its compact design. The heated MP can now be used as an exception to vestibules, having met all criteria per various codes. It has also been tested in accordance with the ANSI/AMCA 220 standard..


  • Low-profile, single-speed air curtain designed for insect control in restaurant and food-service applications
  • Air curtain is ideal for a variety of restaurant doors including entrances, delivery doors, patios and back doors.
  • Enhances indoor air quality by preventing infiltration of outside air, dust, exhaust and debris
  • Air curtain creates a barrier of air that effectively separates indoor and outdoor environments
  • Air door that prevents flying insects from entering indoor areas
  • A compact, single-speed air curtain tailored for insect prevention in restaurant and food-service settings.
  • A space-saving, single-speed air curtain engineered for insect control in restaurant applications.
  • This air curtain is perfect for various restaurant entry points, including front entrances, delivery doors, patios, and back doors.
  • Suitable for diverse restaurant doorways, this air curtain enhances protection at main entrances, delivery doors, patios, and rear exits.
  • An air curtain helps regulate indoor conditions by preventing outdoor air intrusion through an air-powered barrier.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.