Unheated, CommercialRestaurant, ZBE, 120in

  • Mfr # ZBE-3-132-575/3/60

  • Zoro # G416260750


product price:  $3,656.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Width
132 in
Material
Stainless Steel
Includes
Door Switch
Voltage
575V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZBE-3-132-575/3/60
Zoro #
G416260750
UPC #
-
Country of Origin
United States

Dimensions

Width
132 in

Details

Material
Stainless Steel
Includes
Door Switch
Voltage
575V
Item
Air Curtain

Description

Powered Aire has the restaurant industrys go-to insect control air curtain. Designed to eliminate the infiltration of insects through restaurant doors, whether mounted inside or outside.


  • Low profile Air Curtain that is USDA and FDA approved air curtain for maintaining indoor temperatures
  • Air Curtain designed for doors and openings up to 8 feet high
  • Air Curtain/air door that prevents infiltration of flying insects by creating a barrier of air across opening
  • Improves energy savings by reducing heating and cooling costs
  • Enhances indoor air quality by preventing infiltration of outside air, dust, exhaust and debris
  • Certified by USDA and FDA, this low-profile air curtain effectively sustains indoor conditions.I9
  • This low-profile air curtain meets USDA and FDA standards for preserving indoor temperatures.
  • Optimized for entrances and doorways measuring up to 8 feet in height
  • An air curtain solution designed to keep airborne insects out by maintaining a continuous air flow at entry points
  • Creates a protective air shield across openings to stop flying insects from entering.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.