
Unheated, IndustrialDockDoors, ZFD, 96in
Mfr # ZFD-2-96-480/3/60
Zoro # G516261053
product price: $5,341.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.
Key Features
Width
96 in
Material
Stainless Steel
Voltage
480V
Includes
Door Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZFD-2-96-480/3/60
Zoro #
G516261053
UPC #
-
Country of Origin
United States
Dimensions
Width
96 in
Details
Item
Air Curtain
Material
Stainless Steel
Voltage
480V
Includes
Door Switch
Description
Powered Aire's ZFD is typically used over medium sized dock doors, or openings in an industrial environment. The ZFD Air Curtain prevents insects, hot/cold air, exhaust and other elements from entering an industrial area, while also heling maintain more consistent indoor temperatures and reducing the load on HVAC systems.
- Air curtain designed for medium-sized dock and industrial doors to separate environments and maintain a comfortable indoor work area
- Industrial air curtain that can be used on docks, delivery doors and other industrial doors
- Air Curtain improves comfort of workers near dock doors by preventing infiltration of hot/cold outside air.
- In industrial settings, this air curtain blocks outside air, exhaust, dust and debris from entering conditioned areas
- Air curtain/air door that creates invisible barrier of air for to prevent infiltration of flying insects
- This air curtain effectively separates indoor and outdoor environments for industrial and dock doors, improving working conditions.
- Designed for dock and industrial doors, this air curtain helps maintain a comfortable indoor workspace while dividing environments.
- Engineered for medium-sized dock and industrial doors, this air curtain supports environmental control and workplace comfort.
- An industrial-grade air curtain ideal for securing docks, delivery entrances, and factory doors.
- Designed for industrial applications, this air curtain works effectively on docks and delivery doorways.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.