Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unheated, LowProfile, ZMP, 60in

  • Mfr # ZMP-1-60-480/3/60

  • Zoro # G316260577


product price: $1,832.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel
Voltage
480V
Includes
Door Switch
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMP-1-60-480/3/60
Zoro #
G316260577
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in

Details

Material
Stainless Steel
Voltage
480V
Includes
Door Switch
Item
Air Curtain

Description

Powered Aires compact low-profile design is ideal for entrances where space is limited. The ZMP air curtain from Powered Aire has met all criteria to be used as an exception to vestibules as well as being tested in accordance with the ANSI/AMCA 220 standard. The ZMP model is often seen in toll booths for fume control, zoos/amusements parks, food trucks, cannabis grow houses, restaurants to separate smoking and nonsmoking sections and offices.


  • Low-profile, single-speed air curtain designed for insect control in restaurant and food-service applications
  • Air curtain is ideal for a variety of restaurant doors including entrances, delivery doors, patios and back doors.
  • Enhances indoor air quality by preventing infiltration of outside air, dust, exhaust and debris
  • Air curtain creates a barrier of air that effectively separates indoor and outdoor environments
  • Air door that prevents flying insects from entering indoor areas
  • A compact, single-speed air curtain tailored for insect prevention in restaurant and food-service settings.
  • A space-saving, single-speed air curtain engineered for insect control in restaurant applications.
  • This air curtain is perfect for various restaurant entry points, including front entrances, delivery doors, patios, and back doors.
  • Suitable for diverse restaurant doorways, this air curtain enhances protection at main entrances, delivery doors, patios, and rear exits.
  • An air curtain helps regulate indoor conditions by preventing outdoor air intrusion through an air-powered barrier.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.