Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40 in. x 82 ft. Electric Netting

  • Mfr # 241878

  • Zoro # G315758389


product price: $370.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
241878
Zoro #
G315758389
UPC #
636166238553
Country of Origin
United States

Description

Features -Positive/negative electric poultry pen provides the ultimate predator protection for your chickens -10 horizontal lines with 7 fiberglass double spiked step in posts posts are integrated into the netting -Semi-rigid vertical stays with 3-1/2in -Line spacing provide stability & help prevent drooping between posts -Nets may be easily joined together -To prevent electrical shorting during weed growth -Bottom line is non-conductive -Positive/negative set up eliminates the need for a ground rod -Stainless steel conductors will not rust Specifications. Size: 40in T x 82ft L. Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.