Zoro Homepage
This item is Discontinued.
Powerfilm Solar Charger, Foldable, 20W F16-1200

Solar Charger, Foldable, 20W (Discontinued)

  • Mfr # F16-1200
  • Zoro # G3225512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F16-1200
Zoro #
G3225512
UPC #
818040000191
Country of Origin
Unknown

Dimensions

Height
0.6
Length
30 in
Width
30.5 in
Length (Straight Wireway)
30 in

Details

Item
Solar Charger
Color
Black
Amps
1.2
For Use With
Large Portable Electronics (12v Battery Charging)
Material
Fabric
Includes
12v Female CLA Adapter

Description

Solar Charger, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.