This item is Discontinued.

Powerfilm Solar Chargerl, 14W, 15.4V, 42 x 14.5 In. R-14

Solar Chargerl, 14W, 15.4V, 42 x 14.5 In. (Discontinued)

  • Mfr # R-14
  • Zoro # G2163515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-14
Zoro #
G2163515
UPC #
818040000344
Country of Origin
United States

Dimensions

Length
42 in
Width
14.5 in
Length (Straight Wireway)
42 in

Details

Item
Solar Charger
For Use With
Cell Phones, GPS, Small to medium Electronics, 12V battery
Includes
12V Female CLA Adaptor, 15 ft. Extension Cord w/O-Ring Connectors
Color
Black
Amps
.9

Description

Solar Charger, For Battery Voltage 12, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.