LED Road Flare, Orange (Bag), Amber (LED), Yellow (Shell), 4 in Length

  • Mfr # SP6O-A-Y

  • Zoro # G4912083


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Soft Bag-8, (6) PowerFlares, (6) Spare Batteries
Height
1 1/4 in
Length
4 in
Diameter
4 1/4 in
Light Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP6O-A-Y
Zoro #
G4912083
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/4 in
Length
4 in
Diameter
4 1/4 in
Lens Diameter
4 1/4 in
Battery Size
CR123A

Details

Item
LED Road Flare
Color
Orange (Bag), Amber (LED), Yellow (Shell)
Includes
(1) Soft Bag-8, (6) PowerFlares, (6) Spare Batteries
Light Color
Amber
Operating Temp.
-40 Degrees to 210 Degrees F
Operating Life
Up To 150 hr Steady
Light Output
80,000 Millicandela
Lens Material
Polycarbonate
Standards
CE Certified, Lead Free, RoHS Complaint
Shell Color
Yellow
Flare Stand Included
No Stand
Flashes per Minute
Variable
Shell Material
Plastic/Rubber
Water Resistant/Waterproof
Waterproof
Power Source
(1) CR123 Battery
Features
80 ft Water Submersible, Intelligent Electronic Circuitry, Led Light Technology
Maximum Operating Temperature
212 Degrees F
Number of LEDs per Light
16
Battery Chemistry
Lithium
Body Color
Yellow
Minimum Operating Temperature
-40 Degrees F
Body Material
Plastic/Rubber
Light Patterns Included
Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, SOS (Morse Code), Steady On High, Steady On Low
Maximum Run Time - Steady Light
100 hr
Includes Batteries
Yes
Maximum Run Time - Flashing Light
25 hr
Number of Light Patterns
10
Maximum Run Time - Flashing Light and Maximum Run Time - Steady Light
25 hr Flashing / 100 hr Steady

Description

LED Road Flare, Product Type LED Flare Kit, Light Color Amber, Maximum Run Time - Flashing Light 25 hr, Maximum Run Time - Steady Light 100 hr, Maximum Light Output 80,000 mcd, Power Source (1) CR123 Battery, Flashes per Minute Variable, Height 1 1/4 in, Flare Stand Included No Stand, Light Patterns Included Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, SOS (Morse Code), Steady On High, Steady On Low

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.