LED Road Flare, Orange (Bag), Red/Amber (LED), Yellow (Shell), 4 in Length

  • Mfr # SP3O-RA-Y

  • Zoro # G7644016


product price:  $331.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Soft Bag-4, (3) PowerFlares, (3) Spare Batteries
Height
1 1/4 in
Length
4 in
Diameter
4 1/4 in
Light Color
Amber/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP3O-RA-Y
Zoro #
G7644016
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/4 in
Length
4 in
Diameter
4 1/4 in
Lens Diameter
4 1/4 in
Battery Size
CR123A

Details

Item
LED Road Flare
Color
Orange (Bag), Red/Amber (LED), Yellow (Shell)
Includes
(1) Soft Bag-4, (3) PowerFlares, (3) Spare Batteries
Light Color
Amber/Red
Flare Stand Included
No Stand
Shell Color
Yellow
Flashes per Minute
Variable
Operating Temp.
-40 Degrees to 210 Degrees F
Water Resistant/Waterproof
Waterproof
Light Output
80,000 to 128,000 Millicandela
Standards
CE Certified, Lead Free, RoHS Complaint
Operating Life
Up To 150 hr Steady
Shell Material
Plastic/Rubber
Lens Material
Polycarbonate
Power Source
(1) CR123 Battery
Features
80 ft Water Submersible, Intelligent Electronic Circuitry, Led Light Technology
Light Patterns Included
Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, SOS (Morse Code), Steady On High, Steady On Low
Number of LEDs per Light
16
Includes Batteries
Yes
Number of Light Patterns
10
Maximum Operating Temperature
212 Degrees F
Maximum Run Time - Flashing Light
25 hr
Battery Chemistry
Lithium
Minimum Operating Temperature
-40 Degrees F
Maximum Run Time - Steady Light
100 hr
Body Color
Yellow
Body Material
Plastic/Rubber
Maximum Run Time - Flashing Light and Maximum Run Time - Steady Light
25 hr Flashing / 100 hr Steady

Description

LED Road Flare, Product Type LED Flare Kit, Light Color Amber/Red, Maximum Run Time - Flashing Light 25 hr, Maximum Run Time - Steady Light 100 hr, Maximum Light Output 128,000 mcd, Power Source (1) CR123 Battery, Flashes per Minute Variable, Height 1 1/4 in, Flare Stand Included No Stand, Light Patterns Included Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, SOS (Morse Code), Steady On High, Steady On Low

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.