LED Safety Flare Kit, LED Color Red

  • Mfr # BUCKET24Y-R-O

  • Zoro # G8263981


product price: $2,336.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Bucket With Easy-Twist On/Off Lid, (24) Powerflares, (24) Spare Batteries
Height
1 1/4 in
Length
4 in
Diameter
4 1/4 in
Operating Life
Up To 150 hr Steady
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUCKET24Y-R-O
Zoro #
G8263981
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/4 in
Length
4 in
Diameter
4 1/4 in
Lens Diameter
4 1/4 in
Battery Size
CR123A

Details

Item
LED Road Flare Kit
Includes
(1) Bucket With Easy-Twist On/Off Lid, (24) Powerflares, (24) Spare Batteries
Light Color
Red
Operating Life
Up To 150 hr Steady
Flare Stand Included
No Stand
Shell Color
Orange
Flashes per Minute
Variable
Water Resistant/Waterproof
Waterproof
Lens Material
Plastic
Power Source
CR123 Battery
Standards
CE Certified, Lead Free, RoHS Complaint
Operating Temp.
-40 Degrees to 210 Degrees F
Shell Material
Plastic/Rubber
Light Output
80,000 to 128,000 Millicandela
Features
80 ft Water Submersible, Intelligent Electronic Circuitry, Led Light Technology
Number of LEDs per Light
16
Includes Batteries
Yes
Minimum Operating Temperature
-40 Degrees F
Battery Chemistry
Lithium
Maximum Run Time - Flashing Light
25 hr
Maximum Operating Temperature
212 Degrees F
Number of Light Patterns
10
Body Material
Plastic/Rubber
Body Color
Orange
Light Patterns Included
Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, SOS (Morse Code), Steady On High, Steady On Low
Maximum Run Time - Steady Light
150 hr
Maximum Run Time - Flashing Light and Maximum Run Time - Steady Light
25 hr Flashing / 100 hr Steady

Description

LED Road Flare Kit, Product Type LED Flare Kit, Light Color Red, Maximum Run Time - Flashing Light 25 hr, Maximum Run Time - Steady Light 150 hr, Maximum Light Output 128,000 mcd, Power Source CR123 Battery, Flashes per Minute Variable, Height 1 1/4 in, Flare Stand Included No Stand, Light Patterns Included Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, SOS (Morse Code), Steady On High, Steady On Low

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.