Zoro Homepage

LED Safety Flare Kit, LED Color Red

  • Mfr # PFPACK24Y-R-O

  • Zoro # G8281847


product price: $2,588.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Hard Case, (24) PowerFlares, (24) Spare Batteries
Height
1 1/4 in
Length
4 in
Diameter
4 1/4 in
Operating Temp.
-40 Degrees to 210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFPACK24Y-R-O
Zoro #
G8281847
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/4 in
Length
4 in
Diameter
4 1/4 in
Battery Size
CR123A
Lens Diameter
4 1/4 in

Details

Item
LED Road Flare Kit
Includes
(1) Hard Case, (24) PowerFlares, (24) Spare Batteries
Light Color
Red
Operating Temp.
-40 Degrees to 210 Degrees F
Shell Color
Orange
Flashes per Minute
Variable
Water Resistant/Waterproof
Waterproof
Power Source
CR123 Battery
Lens Material
Plastic
Flare Stand Included
No Stand
Light Output
80,000 to 128,000 Millicandela
Standards
CE Certified, Lead Free, RoHS Complaint
Shell Material
Plastic/Rubber
Operating Life
Up To 150 hr Steady
Features
80 ft Water Submersible, Intelligent Electronic Circuitry, Led Light Technology
Number of LEDs per Light
16
Body Material
Plastic/Rubber
Maximum Run Time - Steady Light
150 hr
Maximum Run Time - Flashing Light
25 hr
Maximum Operating Temperature
212 Degrees F
Light Patterns Included
Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, SOS (Morse Code), Steady On High, Steady On Low
Body Color
Orange
Number of Light Patterns
10
Minimum Operating Temperature
-40 Degrees F
Battery Chemistry
Lithium
Includes Batteries
Yes
Maximum Run Time - Flashing Light and Maximum Run Time - Steady Light
25 hr Flashing / 100 hr Steady

Description

LED Road Flare Kit, Product Type LED Flare Kit, Light Color Red, Maximum Run Time - Flashing Light 25 hr, Maximum Run Time - Steady Light 150 hr, Maximum Light Output 128,000 mcd, Power Source CR123 Battery, Flashes per Minute Variable, Height 1 1/4 in, Flare Stand Included No Stand, Light Patterns Included Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, SOS (Morse Code), Steady On High, Steady On Low

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.