LED Safety Flare Kit, LED Color Red/Amber

  • Mfr # BUCKET24Y-RA-O

  • Zoro # G7899945


product price:  $2,336.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Bucket With Easy-Twist On/Off Lid, (24) Powerflares, (24) Spare Batteries
Height
1 1/4 in
Length
4 in
Diameter
4 1/4 in
Flare Stand Included
No Stand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BUCKET24Y-RA-O
Zoro #
G7899945
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/4 in
Length
4 in
Diameter
4 1/4 in
Lens Diameter
4 1/4 in
Battery Size
CR123A

Details

Item
LED Road Flare Kit
Includes
(1) Bucket With Easy-Twist On/Off Lid, (24) Powerflares, (24) Spare Batteries
Light Color
Amber/Red
Flare Stand Included
No Stand
Power Source
CR123 Battery
Light Output
80,000 to 128,000 Millicandela
Flashes per Minute
Variable
Standards
CE Certified, Lead Free, RoHS Complaint
Lens Material
Plastic
Shell Material
Plastic/Rubber
Operating Life
Up To 150 hr Steady
Shell Color
Orange
Operating Temp.
-40 Degrees to 210 Degrees F
Water Resistant/Waterproof
Waterproof
Features
80 ft Water Submersible, Intelligent Electronic Circuitry, Led Light Technology
Maximum Operating Temperature
212 Degrees F
Battery Chemistry
Lithium
Body Color
Orange
Minimum Operating Temperature
-40 Degrees F
Maximum Run Time - Steady Light
150 hr
Number of Light Patterns
10
Maximum Run Time - Flashing Light
25 hr
Number of LEDs per Light
16
Body Material
Plastic/Rubber
Light Patterns Included
Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, SOS (Morse Code), Steady On High, Steady On Low
Includes Batteries
Yes
Maximum Run Time - Flashing Light and Maximum Run Time - Steady Light
25 hr Flashing / 100 hr Steady

Description

LED Road Flare Kit, Product Type LED Flare Kit, Light Color Amber/Red, Maximum Run Time - Flashing Light 25 hr, Maximum Run Time - Steady Light 150 hr, Maximum Light Output 128,000 mcd, Power Source CR123 Battery, Flashes per Minute Variable, Height 1 1/4 in, Flare Stand Included No Stand, Light Patterns Included Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, SOS (Morse Code), Steady On High, Steady On Low

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.