LED Safety Flare Kit, LED Color Red/Amber

  • Mfr # BUCKET24Y-RA-Y

  • Zoro # G8465423


product price:  $2,336.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Bucket With Easy-Twist On/Off Lid, (24) Powerflares, (24) Spare Batteries
Height
1 1/4 in
Length
4 in
Diameter
4 1/4 in
Lens Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BUCKET24Y-RA-Y
Zoro #
G8465423
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/4 in
Length
4 in
Diameter
4 1/4 in
Lens Diameter
4 1/4 in
Battery Size
CR123A

Details

Item
LED Road Flare Kit
Includes
(1) Bucket With Easy-Twist On/Off Lid, (24) Powerflares, (24) Spare Batteries
Light Color
Amber/Red
Lens Material
Plastic
Power Source
CR123 Battery
Flashes per Minute
Variable
Shell Color
Yellow
Standards
CE Certified, Lead Free, RoHS Complaint
Operating Life
Up To 150 hr Steady
Operating Temp.
-40 Degrees to 210 Degrees F
Light Output
80,000 to 128,000 Millicandela
Shell Material
Plastic/Rubber
Water Resistant/Waterproof
Waterproof
Flare Stand Included
No Stand
Features
80 ft Water Submersible, Intelligent Electronic Circuitry, Led Light Technology
Battery Chemistry
Lithium
Number of Light Patterns
10
Body Material
Plastic/Rubber
Maximum Run Time - Steady Light
150 hr
Maximum Operating Temperature
212 Degrees F
Light Patterns Included
Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, SOS (Morse Code), Steady On High, Steady On Low
Number of LEDs per Light
16
Maximum Run Time - Flashing Light
25 hr
Includes Batteries
Yes
Minimum Operating Temperature
-40 Degrees F
Body Color
Yellow
Maximum Run Time - Flashing Light and Maximum Run Time - Steady Light
25 hr Flashing / 100 hr Steady

Description

LED Flare, Product Type LED Flare, Light Color Amber, Red, Maximum Run Time - Flashing Light 25 hr, Maximum Run Time - Steady Light 150 hr, Maximum Light Output 128,000 mcd, Power Source Battery, Flashes per Minute Variable, Height 1 1/4 in, Flare Stand Included No Stand, Light Patterns Included Flashing, SOS, Steady, Features 80 ft Water Submersible, Intelligent Electronic Circuitry, Led Light Technology, Includes Bucket with Easy-Twist On/Off Lid, Includes Batteries Yes, Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.