Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Road Flare, Orange (Bag), Amber (LED), Yellow (Shell), 4 in Length

  • Mfr # SP8O-A-Y

  • Zoro # G4912144


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Soft Bag-8, (8) PowerFlares, (8) Spare Batteries
Height
1 1/4 in
Length
4 in
Diameter
4 1/4 in
Light Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP8O-A-Y
Zoro #
G4912144
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/4 in
Length
4 in
Diameter
4 1/4 in
Battery Size
CR123A
Lens Diameter
4 1/4 in

Details

Item
LED Road Flare
Color
Orange (Bag), Amber (LED), Yellow (Shell)
Includes
(1) Soft Bag-8, (8) PowerFlares, (8) Spare Batteries
Light Color
Amber
Water Resistant/Waterproof
Waterproof
Lens Material
Polycarbonate
Flashes per Minute
Variable
Operating Temp.
-40 Degrees to 210 Degrees F
Operating Life
Up To 150 hr Steady
Standards
CE Certified, Lead Free, RoHS Complaint
Power Source
(1) CR123 Battery
Flare Stand Included
No Stand
Shell Material
Plastic/Rubber
Light Output
80,000 Millicandela
Shell Color
Yellow
Features
80 ft Water Submersible, Intelligent Electronic Circuitry, Led Light Technology
Includes Batteries
Yes
Light Patterns Included
Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, SOS (Morse Code), Steady On High, Steady On Low
Body Color
Yellow
Body Material
Plastic/Rubber
Battery Chemistry
Lithium
Number of Light Patterns
10
Number of LEDs per Light
16
Maximum Operating Temperature
212 Degrees F
Maximum Run Time - Flashing Light
25 hr
Maximum Run Time - Steady Light
100 hr
Minimum Operating Temperature
-40 Degrees F
Maximum Run Time - Flashing Light and Maximum Run Time - Steady Light
25 hr Flashing / 100 hr Steady

Description

LED Flare, Product Type LED Flare, Light Color Amber, Maximum Run Time - Flashing Light 25 hr, Maximum Run Time - Steady Light 100 hr, Maximum Light Output 80,000 mcd, Power Source Battery, Flashes per Minute Variable, Height 1 1/4 in, Flare Stand Included No Stand, Light Patterns Included Flashing, SOS, Steady, Features 80 ft Water Submersible, Intelligent Electronic Circuitry, Led Light Technology, Includes Storage Bag, Includes Batteries Yes, Length 4 in, Number of Light Patterns 10

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.