Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Road Flare, Orange (Bag), Red/Amber (LED), Orange (Shell), 4 in Length

  • Mfr # SP3O-RA-O

  • Zoro # G4912232


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Soft Bag-4, (3) PowerFlares, (3) Spare Batteries
Height
1 1/4 in
Length
4 in
Diameter
4 1/4 in
Light Color
Amber/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP3O-RA-O
Zoro #
G4912232
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/4 in
Length
4 in
Diameter
4 1/4 in
Battery Size
CR123A
Lens Diameter
4 1/4 in

Details

Item
LED Road Flare
Color
Orange (Bag), Red/Amber (LED), Orange (Shell)
Includes
(1) Soft Bag-4, (3) PowerFlares, (3) Spare Batteries
Light Color
Amber/Red
Water Resistant/Waterproof
Waterproof
Flashes per Minute
Variable
Operating Life
Up To 150 hr Steady
Shell Color
Orange
Lens Material
Polycarbonate
Standards
CE Certified, Lead Free, RoHS Complaint
Power Source
(1) CR123 Battery
Light Output
80,000 to 128,000 Millicandela
Operating Temp.
-40 Degrees to 210 Degrees F
Flare Stand Included
No Stand
Shell Material
Plastic/Rubber
Features
80 ft Water Submersible, Intelligent Electronic Circuitry, Led Light Technology
Number of Light Patterns
10
Maximum Run Time - Steady Light
100 hr
Body Color
Orange
Includes Batteries
Yes
Body Material
Plastic/Rubber
Maximum Run Time - Flashing Light
25 hr
Minimum Operating Temperature
-40 Degrees F
Battery Chemistry
Lithium
Light Patterns Included
Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, SOS (Morse Code), Steady On High, Steady On Low
Maximum Operating Temperature
212 Degrees F
Number of LEDs per Light
16
Maximum Run Time - Flashing Light and Maximum Run Time - Steady Light
25 hr Flashing / 100 hr Steady

Description

LED Road Flare, Product Type LED Flare Kit, Light Color Amber/Red, Maximum Run Time - Flashing Light 25 hr, Maximum Run Time - Steady Light 100 hr, Maximum Light Output 128,000 mcd, Power Source (1) CR123 Battery, Flashes per Minute Variable, Height 1 1/4 in, Flare Stand Included No Stand, Light Patterns Included Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, SOS (Morse Code), Steady On High, Steady On Low

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.