Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5L330 V-Belt, 33" Outside Length, 21/32" Top Width, 3/8" Thickness, 1 Ribs

  • Mfr # 5L330-2

  • Zoro # G0371729


product price: $8.89
/pk 2, $4.45/ea

Key Features

V-Belt Section
5L
Industry Number
5L330
Outside Length
33"
Number of Ribs
1
Top Width
21/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5L330-2
Zoro #
G0371729
UPC #
-
Country of Origin
Indonesia

Dimensions

Outside Length
33"
Top Width
21/32"
Thickness
3/8"

Details

Item
V-Belt
V-Belt Section
5L
Industry Number
5L330
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
For Use With
Single or Multiple V-Belt Drives
Construction
Wrapped
Weight
1

Description

V-Belt,21/32 in. x 33 in. L,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.