Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BX48 Cogged V-Belt, 51" Outside Length, 21/32" Top Width, 13/32" Thickness, 1 Ribs

  • Mfr # BX48-2

  • Zoro # G0368965


product price: $26.79
/pk 2, $13.40/ea

Key Features

V-Belt Type
Cogged V-Belt
V-Belt Section
BX
Industry Number
BX48
Outside Length
51"
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX48-2
Zoro #
G0368965
UPC #
-
Country of Origin
India

Dimensions

Outside Length
51"
Top Width
21/32"
Thickness
13/32"

Details

Item
Cogged V-Belt
V-Belt Type
Cogged V-Belt
V-Belt Section
BX
Industry Number
BX48
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
For Use With
Single or Multiple V-Belt Drives
Construction
Cogged
Weight
1

Description

Cogged V-Belt,21/32 in. x 51 in. L,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.