Massey Ferguson Repl. V-Belt, 1/2"Wx92"L, Outside Length: 92"

  • Mfr # 531316M1

  • Zoro # G2636258


product price: $21.99
/ea

Key Features

Outside Length
92"
Top Width
1/2"
Material
High Grade Buna-N Rubber
Temp. Range
-40°F-225°F
Standards
ASTM D2000 BG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531316M1
Zoro #
G2636258
UPC #
00644766729661
Country of Origin
Indonesia

Dimensions

Outside Length
92"
Top Width
1/2"

Details

Item
Massey Ferguson Repl. V-Belt,1/2"Wx92"L
Material
High Grade Buna-N Rubber
Temp. Range
-40°F-225°F
Standards
ASTM D2000 BG

Description

Massey Ferguson Repl. V-Belt,1/2 In.Wx92 In.L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.