Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repl V-Belt, Sears/Roper/Ayp, 21/32"x65"L

  • Mfr # 3553H

  • Zoro # G2393507


product price: $20.69
/ea

Key Features

Outside Length
65"
Top Width
21/32"
Material
High Grade Neoprene Rubber
Temp. Range
-30°F-225°F
Standards
ASTM D2000 BC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3553H
Zoro #
G2393507
UPC #
-
Country of Origin
Indonesia

Dimensions

Outside Length
65"
Top Width
21/32"

Details

Item
Sears/Roper/Ayp Repl V-Belt,21/32"x65"L
Material
High Grade Neoprene Rubber
Temp. Range
-30°F-225°F
Standards
ASTM D2000 BC

Description

Sears/Roper/Ayp Repl V-Belt,21/32 In.x65 In.L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.