Zoro Homepage

Sunbelt Repl V-Belt, 3/8"Wx38"L

  • Mfr # B1S85021

  • Zoro # G2386653


product price: $6.59
/ea

Key Features

Outside Length
38"
Top Width
3/8"
Material
Neoprene
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1S85021
Zoro #
G2386653
UPC #
-
Country of Origin
Indonesia

Dimensions

Outside Length
38"
Top Width
3/8"

Details

Item
Sunbelt Repl. V-Belt,3/8"Wx38"L
Material
Neoprene
Weight
1

Description

Sunbelt Repl. V-Belt,3/8 In.Wx38 In.L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.