V-Belt, 4L420, 4L, NR, 42 in, 1/2 in Top Width
- Mfr # 4L420-2
- Zoro # G0372535
product price:Â
$
7.59
/pk of 2, $3.80/ea
Sold in multiples of 2Â pks for
$15.18
Key Features
V-Belt Section
4L
Number of Ribs
1
Top Width
1/2 in
Thickness
5/16 in
Outside Length
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4L420-2
- Zoro #
- G0372535
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 42 in
Details
- Item
- V-Belt
- V-Belt Section
- 4L
- Industry Number
- 4L420
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Construction
- Wrapped
- For Use With
- Single or Multiple V-Belt Drives
- Weight
- 1
Description
V-Belt,1/2 in. x 42 in. L,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.