Shop POWERFLITE
See all product information
Create Account
V-Belt, B100, B, Rubber, 103 in, 21/32 in Top Width
- Mfr # B100-2
- Zoro # G0368046
product price:Â
$
36.99
/pk of 2, $18.50/ea
Key Features
V-Belt Section
B
Number of Ribs
1
Top Width
21/32 in
Thickness
13/32 in
Outside Length
103 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B100-2
- Zoro #
- G0368046
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- V-Belt
- V-Belt Section
- B
- Industry Number
- B100
- Number of Ribs
- 1
- Material
- Rubber
- Reinforcing Cord Material
- Polyester
- For Use With
- Single or Multiple V-Belt Drives
- Construction
- Wrapped
- Weight
- 1
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 103 in
Description
Multi V-Belt, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.