Shop POWERFLITE
See all product information
Create Account
V-Belt, C55, C, NR, 59 in, 7/8 in Top Width
- Mfr # C55-2
- Zoro # G0368350
product price:Â
$
27.99
/pk of 2, $14.00/ea
Key Features
V-Belt Section
C
Industry Number
C55
Number of Ribs
1
Top Width
7/8 in
Thickness
17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C55-2
- Zoro #
- G0368350
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 7/8 in
- Thickness
- 17/32 in
- Outside Length
- 59 in
Details
- Item
- V-Belt
- V-Belt Section
- C
- Industry Number
- C55
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Construction
- Wrapped
- For Use With
- Single or Multiple V-Belt Drives
- Weight
- 1
Description
Multi V-Belt,7/8 in. x 59 in. L,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.