Shop POWERFLITE
See all product information
Create Account
V-Belt, CR, 66 in, 1/2 in Top Width
Mfr # M82460
Zoro # G2372863
product price:Â
$
16.35
/ea
Key Features
Top Width
1/2 in
Outside Length
66 in
Material
CR
Weight
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M82460
- Zoro #
- G2372863
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 1/2 in
- Outside Length
- 66 in
Details
- Item
- V-Belt
- Material
- CR
- Weight
- 1
Description
John Deere Repl. V-Belt,1/2 In.Top Wx66 In.L