Cable Clip, Polyethylene, 9.60 mm Bundle Dia., Gray
Mfr # GRP-CM391GY
Zoro # G1641077
product price: $0.18
/eaSold in multiples of 100 for $18.00
Key Features
Material
Polyethylene
Clamp Color
Gray
Max. Bundle Dia.
9.60 mm
Mounting Method
Nail
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GRP-CM391GY
Zoro #
G1641077
UPC #
662381143068
Country of Origin
Taiwan, Province of China
Dimensions
Max. Bundle Dia.
9.60 mm
Cable Size
0.391
Mount Size
.391 W x .528 H
Details
Item
Cable Clip
Material
Polyethylene
Clamp Color
Gray
Mounting Method
Nail
Color
Gray
Temp. Range
270 Degrees F
Clamp Material
Polyethylene
Number Of Entries
1
Insulation
Polyethylene
Application
Cable Fastening
Description
Poly Nail Clip,Grey,0.391 x 0.528 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.