ZOLL G5 AED Lithium Battery
- Mfr # XBTAED001A
- Zoro # G3973003
product price:Â
$
555.99
/ea
Free Shipping & Returns
Key Features
For Use With
Powerheart G5 AED
Shelf Life
5 yr
Battery
12V
Accessory Type
AED Battery
Product Type
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XBTAED001A
- Zoro #
- G3973003
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- AED Battery
- For Use With
- Powerheart G5 AED
- Shelf Life
- 5 yr
- Battery
- 12V
- Accessory Type
- AED Battery
- Product Type
- Battery
- Battery Type
- Non-Rechargeable Lithium
- Compatible Manufacturer Part Number
- XBTAED001A
Description
AED Battery, Battery 12V, Shelf Life 5 yr, For Use With Powerheart G5 AED
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.