Lifepak 1000 Defibrillator, Semi-Auto

  • Mfr # 99425-000023-MD
  • Zoro # G4021013
product price: 
$
3,666.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
Semi-Automatic
Waveform / Measurement Stored
The Defibrillation Shock, using ADAPTIV(TM) Biphasic technology, is Delivered in The Form of A Biphasic Truncated Exponential, Defibrillation Waveform, LIFEPAK Biphasic Defibrillators Measure The Patients Transthoracic Impedance and Automatically Adjust The Defibrillation Waveform Current, Duration, and Voltage To Meet The Needs of The Individual Patient, Patient Impedance is Measured Whenever Defibrillation Electrodes are In Contact with The Patient
Standards
AHA Compliant, OSHA PPE Compliant
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Charging Time
Up to 7 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99425-000023-MD
Zoro #
G4021013
UPC #
-
Country of Origin
United States
Item
Lifepak 1000 ECG Display Defibrillator
Operation Mode
Semi-Automatic
Waveform / Measurement Stored
The Defibrillation Shock, using ADAPTIV(TM) Biphasic technology, is Delivered in The Form of A Biphasic Truncated Exponential, Defibrillation Waveform, LIFEPAK Biphasic Defibrillators Measure The Patients Transthoracic Impedance and Automatically Adjust The Defibrillation Waveform Current, Duration, and Voltage To Meet The Needs of The Individual Patient, Patient Impedance is Measured Whenever Defibrillation Electrodes are In Contact with The Patient
Standards
AHA Compliant, OSHA PPE Compliant
Energy
Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Charging Time
Up to 7 sec
Shelf Life
2 yr Pads, 5 yr AED Life, 5 yr Battery
Includes
Administrator Tool Kit, Adult Electrodes, AED Inspection Tag, Battery, Carrying Case, Compliance Management, Responder Kit
Electrodes
Pak Adult Electrodes, Pediatric electrodes, ECG Lifepak Patch, Quick Combo Adult Electrodes
CPR Feedback
No
Information Displayed
ECG, Heart Rate, Shock Number, Waveform Amplitude, Waveform Sweep Speed, Waveform Viewing time
Battery
Li-MnO2
Features
ECG, Manual Override, Shock Count, Waveform Amplitude, Waveform Sweep Speed, Waveform Viewing Time
Product Type
ECG Display Defibrillator
Services Included
Medical Direction
Energy Selection
50 J, 150 J, 200 J
Battery Type
Li-MnO2
Cycle Time - Maximum
9 sec
Waveform
Biphasic Truncated Exponential
Series
LIFEPAK 1000
Electrode Types Included
ECG Patch, Adult Electrodes, Pediatric Electrodes, Quick-Combo Adult Electrodes
Charging Time - Maximum
9 sec
Container Type
Soft Case
Patient Type
Adult, Pediatric
Pads Included
Adult AED Pads
CPR Feedback Included
CPR Feedback Not Included

Dimensions

Screen Size
4 11/16 x 3 1/2 in
Width
9.1875 in
Height
3.375 in
Depth
10.875 in
Cable Length
48 in
Overall Height
3 3/8 in
Overall Width
9 3/16 in
Screen Width
4 11/16 in
Overall Depth
10 7/8 in
Screen Height
3 1/2 in
Fits Chest Size
ECG, Manual Override, Shock Count, Waveform Amplitude, Waveform Sweep Speed, Waveform Viewing Time

Description

Lifepak 1000 ECG Display Defibrillator, Semi-Automatic, Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J), Battery Li-MnO2

Restrictions

Hazardous material

Ratings & reviews