Zoro Homepage

AED Storage Accessory, White, SS

  • Mfr # 50-00395-10

  • Zoro # G8489438


product price: $363.99
/ea
Free Shipping & Returns

Key Features

For Use With
Automated External Defibrillator
Color
White
Material
Stainless Steel
Includes
(2) Keys, Cabinet Hardware
Dimensions
17 1/2 in H X 17 1/2 in W X 7 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-00395-10
Zoro #
G8489438
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
17 1/2 in H X 17 1/2 in W X 7 in D
Overall Height
17 1/2 in
Overall Depth
7 in
Overall Width
17 1/2 in

Details

Item
AED Storage Accessory
For Use With
Automated External Defibrillator
Color
White
Material
Stainless Steel
Includes
(2) Keys, Cabinet Hardware
Product Type
AED Storage Accessory
Included Alarm
Alarm Not Included
Compatible Manufacturer Part Number
50-00395-10

Description

AED Storage Accessory, White, Dimensions 17 1/2 in H X 17 1/2 in W X 7 in D, For Use With Automated External Defibrillator, Material Stainless Steel, Includes (2) Keys, Cabinet Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.