Zoro Homepage

G5 Fully Automatic AED English/Spanish

  • Mfr # G5A-80C-S

  • Zoro # G3972364


product price: $2,617.99
/ea
Free Shipping & Returns

Key Features

Includes
Electrodes, Carrying Case, Ready Kit
Standards
FDA
Cable Length
9 in
Features
Bilingual, Text Prompts
Charging Time
Up to 8 seconds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G5A-80C-S
Zoro #
G3972364
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
9 in
Screen Size
2 1/4 x 1 1/4 in
Width
9 in
Depth
3.4 in
Height
11.8 in
Overall Width
9 in
Screen Width
2 1/4 in
Screen Height
1 1/4 in
Overall Depth
3 3/8 in
Overall Height
11 13/16 in

Description

Defibrillator, Automatic, Energy Pediatric (22J to 82J); Adult (95J to 354J), Battery Lithium, Waveform / Measurement Stored Biphasic Truncated Exponential, CPR Feedback Yes, Charging Time Up to 8 seconds, Cycles per Charge 420, 15 seconds or less Cycle Time, Electrodes Intellisense Defibrillation Pads, Cable Length 9 in, Height 11.8 in, Width 9 in, Depth 3.4 in, Information Displayed Displays rescue prompts and critical rescue information along with CPR Feedback corrective text prompts

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.