Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G5 Semi-Automatic AED English/Spanish

  • Mfr # G5S-80C-S

  • Zoro # G3971874


product price: $2,578.99
/ea
Free Shipping & Returns

Key Features

Includes
Electrodes, Carrying Case, Ready Kit
Standards
FDA
Cable Length
9 in
Features
Bilingual, Text Prompts
Charging Time
Up to 8 seconds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G5S-80C-S
Zoro #
G3971874
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
9 in
Height
11.8 in
Depth
3.4 in
Width
9 in
Screen Size
2 1/4 x 1 1/4 in
Overall Width
9 in
Screen Width
2 1/4 in
Screen Height
1 1/4 in
Overall Depth
3 3/8 in
Overall Height
11 13/16 in

Details

Item
Defibrillator
Includes
Electrodes, Carrying Case, Ready Kit
Standards
FDA
Features
Bilingual, Text Prompts
Charging Time
Up to 8 seconds
Operation Mode
Semi-Automatic
Cycles per Charge
420
Electrodes
Intellisense Defibrillation Pads
Information Displayed
Displays rescue prompts and critical rescue information along with CPR Feedback corrective text prompts
Cycle Time
15 seconds or less
Battery
Lithium
CPR Feedback
Yes
Energy
Pediatric (22J to 82J); Adult (95J to 354J)
Shelf Life
2 yr
Waveform / Measurement Stored
Biphasic Truncated Exponential
Product Type
AED
Modes Included
AED
Container Type
Soft Case
Series
Powerheart G5
Electrode Types Included
Intellisense Defibrillation Pads
Cycle Time - Maximum
15 sec
Patient Type
Adult, Pediatric
Battery Type
Lithium
Energy Selection
22 J, 82 J, 95 J, 354 J
Charging Time - Maximum
8 sec
Pads Included
Adult AED Pads
Waveform
Biphasic Truncated Exponential
CPR Feedback Included
CPR Feedback Included

Description

Defibrillator, Semi-Automatic, Energy Pediatric (22J to 82J); Adult (95J to 354J), Battery Lithium, Waveform / Measurement Stored Biphasic Truncated Exponential, CPR Feedback Yes, Charging Time Up to 8 seconds, Cycles per Charge 420, 15 seconds or less Cycle Time, Electrodes Intellisense Defibrillation Pads, Cable Length 9 in, Height 11.8 in, Width 9 in, Depth 3.4 in, Information Displayed Displays rescue prompts and critical rescue information along with CPR Feedback corrective text prompts

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.