
1-Person Earth Auger W/ 8-In. Bit, 52CC, Two-Stroke
Mfr # 5719073
Zoro # G216510444
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Includes
Auger head and 8 in bit
Engine Displacement
52cc
Engine
2-Cycle
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5719073
Zoro #
G216510444
UPC #
840321753458
Country of Origin
China
Details
Includes
Auger head and 8 in bit
Item
Auger
Engine Displacement
52cc
Engine
2-Cycle
Color
Blue
Description
This Powerhorse 1-person earth auger kit has a robust 52cc 2-cycle engine for unparalleled performance. The integrated shut-off switch within the trigger throttle ensures safety and convenience, while the replaceable fishtail point and blade offer versatility for various applications. Engineered with easy-grip handles and a shock-absorbing spring. This kit includes the auger head and an 8-in. bit.
- Robust 52cc engine for exceptional drilling power
- Convenient shut-off switch built into the trigger throttle to enhance safety and ease of operation
- Ergonomic easy-grip handles and shock-absorbing spring for comfort during extended use
- Versatile design with replaceable fish tail point and blade
- Engineered with a 30:1 mix ratio for the perfect balance of power and efficiency
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.