Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Person Earth Auger, 52CC, Two-Stroke

  • Mfr # 5719065

  • Zoro # G416510473


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Engine
2-cycle
Engine Displacement
52cc
Color
Blue
For Use With
4 in., 6 in., 8 in., and 10 in. auger bits
Operation Type
1 to 2-person
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5719065
Zoro #
G416510473
UPC #
840321753441
Country of Origin
China

Details

Engine
2-cycle
Item
Auger
Engine Displacement
52cc
Color
Blue
For Use With
4 in., 6 in., 8 in., and 10 in. auger bits
Operation Type
1 to 2-person

Description

This Powerhorse 2-person earth auger head has a robust 52cc 2-cycle engine for unparalleled performance. The integrated shut-off switch within the trigger throttle ensures safety and convenience, while the replaceable fishtail point and blade offer versatility for various applications. Engineered with easy-grip handles and a shock-absorbing spring, this auger guarantees comfort during extended use. With compatibility for 4-in., 6-in., 8-in., and 10-in. bits, this Powerhorse auger adapts seamlessly to any need.


  • Robust 52cc engine for exceptional drilling power
  • Convenient shut-off switch built into the trigger throttle to enhance safety and ease of operation
  • Ergonomic easy-grip handles and shock-absorbing spring for comfort during extended use

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.