
Chipper Shredder Vacuum Truck Loader, 212cc
Mfr # 110095
Zoro # G516510540
product price: $1,250.99
/eaKey Features
Includes
6 inch diameter x 10 foot long vacuum intake hose and skit mount
Color
Blue
Start Type
Pull
Length
25.6 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110095
Zoro #
G516510540
UPC #
840321748607
Country of Origin
China
Dimensions
Length
25.6 in
Width
19.1 in
Height
55.1 in
Details
Includes
6 inch diameter x 10 foot long vacuum intake hose and skit mount
Color
Blue
Start Type
Pull
Material
Steel
Item
Truck Loader
Description
This 212cc Powerhorse truck loader makes it easy to clean and shred leaves and other debris with the vacuum-style intake, then load it into a truck, trailer, or pile without ever touching it.
- Commercial-grade, heavy-duty, all-steel loader
- Powerful EPA certified, Ducar, 4-stroke, 212cc, 6.5 HP OHV engine delivers 3600 max. RPMs
- Includes 6-in. dia. x 10-ft.L vacuum intake hose and skid mount
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Benzene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.