Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Earth Auger Bit, 8 in.

  • Mfr # 5719031

  • Zoro # G616510488


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Pin Type
Length
8 in
For Use With
Powerhorse augers SKU #579057 and 5719065
Color
Black
Application
Drilling holes into the ground and other surface materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5719031
Zoro #
G616510488
UPC #
840321753410
Country of Origin
China

Dimensions

Length
8 in

Details

Connector Type
Pin Type
For Use With
Powerhorse augers SKU #579057 and 5719065
Item
Auger Bit
Color
Black
Application
Drilling holes into the ground and other surface materials

Description

This 8-in. Powerhorse earth auger bit fits both SKU #579057 and 5719065. Featuring a pin type connection and a replaceable fish tail point and blade, this auger bit is the choice for power and efficiency.


  • Pin type connection for ease of use
  • Versatile design with replaceable fish tail point and blade
  • Fits both SKU #579057 and 5719065

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.