Zoro Homepage
This item is Discontinued.
Powerhorse Generator | 13,000 Surge Watt | Electric Start 799215

Generator | 13,000 Surge Watt | Electric Start (Discontinued)

  • Mfr # 799215
  • Zoro # G511248646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
799215
Zoro #
G511248646
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
25 in
Length
33 in
Width
24 in

Details

Item
Portable Generator

Description

Powerhorse generators are engineered to provide high quality at unbeatable prices. These high-end generators are built tough and loaded with features that make Powerhorse the generator of choice.


  • •622cc engine with electric start (battery not included)
  • •100% copper-wound generator head allows continuous operation without overheating
  • •Less than 5% THD safely operates sensitive electronics
  • •Automatic voltage regulator with voltmeter
  • •Low oil shutdown
  • •Includes wheel kit with flat-free tires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.