Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Powerhorse Generator | Inverter | 4,500 Surge Watt | Electric Start 96387

Generator | Inverter | 4,500 Surge Watt | Electric Start (Discontinued)

  • Mfr # 96387
  • Zoro # G411248654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96387
Zoro #
G411248654
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
20 in
Length
22.8 in
Width
17.3 in

Details

Item
Inverter Generator

Description

Powerhorse generators are engineered to provide high quality at unbeatable prices. These high-end generators are built tough and loaded with features that make Powerhorse the generator of choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.