Zoro Homepage

High Wheel Trimmer, 22-In. Width, 173CC

  • Mfr # 115069

  • Zoro # G916510447


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Includes
16.9-oz. (500ml) bottle of oil, spark plug wrench, oil funnel, and 10-pack of 4mm x 4mm square trimmer lines
Engine Displacement
173cc
Start Type
Recoil
Cutting Swath Size
22 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115069
Zoro #
G916510447
UPC #
840321751157
Country of Origin
Viet Nam

Dimensions

Cutting Swath Size
22 in

Details

Includes
16.9-oz. (500ml) bottle of oil, spark plug wrench, oil funnel, and 10-pack of 4mm x 4mm square trimmer lines
Item
Trimmer
Engine Displacement
173cc
Start Type
Recoil
Color
Blue

Description

This Powerhorse high-wheeled string trimmer makes quick work of even the toughest trimming tasks. The easy walk-behind design features a 22-in. cutting swath to eat up wide chunks of weeds, grass, and unwieldy brush with each pass, getting the job done quickly and easily. A dependable 173cc engine delivers impressive power while saving time with quick starts and exceptional efficiency. And even though this string trimmer is tough on tall grass and weeds, its easy on the user with nearly effortless maneuverability, tackling even the roughest terrain without breaking a sweat. Comes complete with a 10-pack of 4mm x 4mm square trimmer lines specially designed to deliver a top-notch cut.


  • Powerful performance from the 173cc, 4-cycle Powerhorse gas engine with a recoil start that delivers 3,000 Max. RPM
  • Quick and efficient operation utilizing a fixed head with an offset design that delivers a 22-in.W cutting swath to cover more area faster
  • Effortless walk-behind design rolls smoothly on 14-in. rear tires to offer easy maneuverability and control
  • Lightweight construction is not only easy to operate and effortless to maneuver but also speeds up the job to help reduce user fatigue
  • Comes fully equipped and ready to work with a 16.9-oz. (500ml) bottle of oil, spark plug wrench, oil funnel, and 10-pack of 4mm x 4mm square trimmer lines

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.