Hot Water Pressure Washer, 3,600 PSI, 2.6 GPM, Gas

  • Mfr # 115177

  • Zoro # G316510511


product price:  $1,329.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Max. Operating Pressure
3600 PSI
Engine Displacement
212cc
Tire Type
Pneumatic
Frame Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115177
Zoro #
G316510511
UPC #
840321755025
Country of Origin
Viet Nam

Dimensions

Length
37 in
Width
22.2 in
Height
38.8 in

Details

Max. Operating Pressure
3600 PSI
Engine Displacement
212cc
Tire Type
Pneumatic
Item
Pressure Washer
Frame Material
Steel
Color
Blue
Pressure washer flow rate (gpm)
2.6 gpm
Includes
Four quick-connect nozzles (15, 25, 40-degree, and soap), LP regulator, 30 ft x 5/16 in reinforced braided hose and lance and spray gun

Description

This Powerhorse gas hot water pressure washer delivers powerful hot water performance to clean oil, grease, and grime 2X faster than cold water. It features a propane-powered burner to heat water up to 150 degrees in minutes for maximum cleaning power. For ease of use, it features a lightweight, easy-to-handle design with pneumatic tires and a simple connection to propane tank to power the burner 20-lb. max. tank size; tank not included.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.