Zoro Homepage

Parallel Cable Kit 2000W Or 2300W Inverter Generator

  • Mfr # 89778

  • Zoro # G711248651


product price: $89.59
/ea
Free Shipping & Returns

Key Features

Depth
3.5 in
Length
9.5 in
Width
11.5 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89778
Zoro #
G711248651
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
3.5 in
Length
9.5 in
Width
11.5 in

Details

Item
Portable Generator Parallel Cable Kit
Color
Blue

Description

Powerhorse generators are engineered to provide high quality at unbeatable prices. These high-end generators are built tough and loaded with features that make Powerhorse the generator of choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.