Zoro Homepage

Parallel Cable Kit Connects 4500W to 4500W Generator

  • Mfr # 96728

  • Zoro # G611248645


product price: $58.89
/ea

Key Features

Depth
3 in
Length
9 in
Width
10.75 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96728
Zoro #
G611248645
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
3 in
Length
9 in
Width
10.75 in

Details

Item
Portable Generator Parallel Cable Kit
Color
Blue

Description

Powerhorse generators are engineered to provide high quality at unbeatable prices. These high-end generators are built tough and loaded with features that make Powerhorse the generator of choice.


  • •Dramatically boosts generator wattage to handle power-hungry applications
  • •Connects two Powerhorse 4500 Watt inverter generators
  • •Includes 50 Amp 120/240 Volt outlet with two 3ft. cables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.