Zoro Homepage

Rear Tine Tiller, 20-In. Width, 6.5 Depth, 212CC

  • Mfr # 115070

  • Zoro # G916510454


product price: $699.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Tilling Depth
6.5 in
Start Type
Recoil
Engine Displacement
212cc
Tilling Width
20 in
Tire Size
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115070
Zoro #
G916510454
UPC #
840321751164
Country of Origin
Viet Nam

Dimensions

Tilling Depth
6.5 in
Tilling Width
20 in
Tire Size
13 in

Details

Start Type
Recoil
Engine Displacement
212cc
Item
Tiller
Color
Blue

Description

This Powerhorse rear tine tiller effortlessly self-propels both forward and reverse, providing optimal control and ease of use. Its counter-rotating tines ensure superior cultivation, taking soil preparation to new heights. With a robust Powerhorse 212cc Engine at its core, this tiller boasts a 20-inch tilling width and an impressive 6-1/2-inch tilling depth, allowing you to tackle substantial areas with precision. Equipped with 13-inch pneumatic tires, it conquers any terrain, making every gardening task a breeze.


  • Effortlessly navigate your gardening space with forward and reverse self-propulsion, ensuring optimal control and maneuverability
  • Experience enhanced soil preparation as the counter-rotating tines work together to deliver superior cultivation, resulting in a well-prepared planting bed
  • Benefit from a robust and reliable 212cc engine that powers through tough soil conditions, providing the power needed for efficient tilling
  • Cover more ground in less time with a broad 20-inch tilling width, maximizing productivity and making quick work of large gardening areas
  • Achieve the ideal soil consistency with a substantial 6-1/2-inch tilling depth, allowing the preparation of the ground for planting with precision and ease
  • Conquer any terrain effortlessly with 13-inch pneumatic tires, ensuring stability and smooth operation, even in challenging outdoor environments

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.