Zoro Homepage

Trash Pump, Extended Run, 3-In., 197 Gpm

  • Mfr # 750127

  • Zoro # G411248623


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Length
21 in
Height
20.25 in
Width
19.1 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750127
Zoro #
G411248623
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
21 in
Height
20.25 in
Width
19.1 in

Details

Color
Blue

Description

Powerhorse extended run full-trash pump is ideal for big jobs needing superior performance and durability. Ruggedly built with a protective steel roll cage, high-quality silicon carbide seal, and a rugged cast iron impeller and volute. For corrosion resistance, it features an aluminum pump housing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.