Zoro Homepage

Walk-Behind Gas Powered Jet Blower, 7 Hp, 212cc Engine

  • Mfr # 5818733

  • Zoro # G516510502


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Front Wheel
6 in - Solid Swiveling
Displacement
212cc
Rear Wheels
10 in - Pneumatic
RPM
3600 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5818733
Zoro #
G516510502
UPC #
840321758507
Country of Origin
China

Details

Item
Blower
Color
Blue
Front Wheel
6 in - Solid Swiveling
Displacement
212cc
Rear Wheels
10 in - Pneumatic
RPM
3600 rpm
Engine Type
4-stroke

Description

This Powerhorse walk-behind jet blower is just what you need to simplify the toughest clearing jobs. The efficient 7 HP, 212cc gas-powered blower engine quickly moves large volumes of garden and yard debris with minimal effort. Whether youre dealing with wet leaves, heavy debris, or a delicate flower bed, the blower adjusts to the situation, toning down the airflow in gentler situations or blasting out up to 1,200 CFM maximum air volume at wind speeds up to 150 MPH to effectively get the heaviest jobs done.


  • More powerful than handheld and backpack blowers, making quick work of leaves and yard debris
  • Walk-behind design creates less strain on the back and neck of the operator
  • 212cc, 7 HP Powerhorse 4-stroke EPA gas engine with recoil start for optimal power
  • 1,200 CFM combined with a maximum wind speed of 150 MPH to handle even the heaviest, wettest yard debris
  • Fixed nozzle adjusts three ways for 15° Down/Straight-Level/15° Up air flow projection
  • The soft grip ergonomic handle features an adjustable height to provide the most comfortable working height and help prevent user fatigue
  • 6-in. solid swiveling front wheel and 10-in. pneumatic rear wheels roll smoothly over any terrain
  • 3,600 RPM impeller speed to handle almost any yard cleanup

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.